Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 3/4 In St Ml Ss St Rlf .562 - .687
Mfr # L7556
Zoro # G4025665
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.75 in
- Length 10.50 in
- Application Wet Locations and Industrial Applications
- Width 0.75 in
- Standard UL Listed;CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7556
- Zoro # G4025665
- UPC # 78477975350
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Height | 0.75 in |
Length | 10.50 in |
Width | 0.75 in |
Details
Application | Wet Locations and Industrial Applications |
Standard | UL Listed;CSA Certified |
Type | Wire Mesh Strain Relief Grips |
Description
3/4-Inch, Straight, Male, Nylon Body, Nylon Cord Sealing Strain-Relief, .562, .687 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-ill 3-pos Mom-l Mtn-r Sel Swtch Le (M22-WRK)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Lever Actuated, Switched Enclosure With Receptacle, Three Pole, 30A Hubbellock, 3 Phase 600V AC, Terminal Screws (SEHBL3)
- DAYTON Non-Illum Selector Switch, Silver, 3P, 2mm (30G262)
- SUPERIOR ELECTRIC 9 Feet 16 AWG SOOW 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163V6)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- SWE-TECH 3C RJ45 Strain Relief Boots, Green, 50PK (FWTSR-8P8C-GR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, Insulated (074-01-089)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 7 in. Mesh (073031204)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- Leviton Cord Grips