Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 3/4 In St Ml Nyl St Rlf .187 - .250
Mfr # L7602
Zoro # G4187724
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire Mesh Strain Relief Grips
- Height 0.75 in
- Length 5.50 in
- Application Wet Locations and Industrial Applications
- Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7602
- Zoro # G4187724
- UPC # 78477975657
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Height | 0.75 in |
Length | 5.50 in |
Width | 0.75 in |
Details
Type | Wire Mesh Strain Relief Grips |
Application | Wet Locations and Industrial Applications |
Standard | UL Listed;CSA Certified |
Description
Non-Metallic Mesh, Straight, Cable Diameter .187 - .250-Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Module 6SL30401MA000AA0 (6SL3040-1MA00-0AA0)
- CHAMPION POWER EQUIPMENT Inverter Generator Cover, Gray (C90018)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BRN120GF)
- MIGHTY MAX BATTERY Group U1 Battery Box for Sun Xtender PVX-340T (MAX3476912)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- REMKE Cord Grip, Alum, 1-1/4 .875-1.00, Mesh (RSR-416-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011 (Boot-A2)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-021)
- CMPLE RJ-45 Color Coded Strain Relief Boots- GREEN, 50PK (365-N)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- Leviton Strain Relief Grips