Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 3/4 In 90 Ml Ss St Rlf .687 - .812
Mfr # L7566
Zoro # G4070928
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon/Stainless Steel
- Trade Size 3/4 in
- Width 0.75 in
- Application Wet Locations and Industrial Applications
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7566
- Zoro # G4070928
- UPC # 78477976395
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Trade Size | 3/4 in |
Width | 0.75 in |
Height | 0.75 in |
Length | 11.00 in |
Details
Material | Nylon/Stainless Steel |
Application | Wet Locations and Industrial Applications |
Color | Gray |
Type | Double Weave |
Connection Type | MNPT |
Angle | 90 |
Standard | UL Listed;CSA Certified |
Cable Openings | 0.687 to 0.812 |
Description
3/4-Inch 90-Degree, Male, Nylon Body, Nylon Cord Sealing Strain-Relief, 0.687 0.812 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Plug (HBL2611ST)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 550' Length - Orange (WL904BSP-ORANGE)
- BRYANT Locking Device, Male Plug, 20A 3- Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, L18-20P (71820NP)
- ANCOR 14" UV Black Mounting Cable Zip Ties - 25 Pack (199257)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- PFLITSCH M16x1.5/BG/NPB/TPE/11.0/ST (BG216MS)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- HEYCO 3/4 in. STRAIN RELIEF BUSHING BLACK (1244)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- Leviton Strain Relief Grips