Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 3/4 In 90 Ml Ss St Rlf .625 - .750
Mfr # L7563
Zoro # G4072145
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon/Stainless Steel
- Trade Size 3/4 in
- Application Wet Locations and Industrial Applications
- Height 0.75 in
- Length 10.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7563
- Zoro # G4072145
- UPC # 78477976388
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Trade Size | 3/4 in |
Height | 0.75 in |
Length | 10.50 in |
Width | 0.75 in |
Details
Material | Nylon/Stainless Steel |
Application | Wet Locations and Industrial Applications |
Color | Gray |
Type | Double Weave |
Standard | UL Listed;CSA Certified |
Cable Openings | 5/8 to 3/4 |
Connection Type | MNPT |
Angle | 90 |
Description
3/4-Inch 90-Degree, Male, Nylon Body, Nylon Cord Sealing Strain-Relief, 0.625 0.750 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, 1 Poles, 101 to 200A Amp Range, 600V AC/600V DC Volt Rating (C5268-3)
- CRYDOM Heat Sink, 0.7 Deg C/W Panel Mount (HS072)
- MERSEN Midget Fuse, 1A, 500V AC, 120kA (B212061)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/2" x 100FT- Black (HS2-050-100-BK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 7 in. Mesh (073031210)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 18/2 AWG Electrical Cords, PK 10 (Boot-C-10PK)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2310-E)
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords, PK 10 (Boot-M-10PK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- Leviton Strain Relief Grips