Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 3/4 In 90 Ml Ss St Rlf .500 - .625
Mfr # L7554
Zoro # G4030328
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.75 in
- Application Wet Locations and Industrial Applications
- Length 7.75 in
- Width 0.75 in
- Type Wire Mesh Strain Relief Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7554
- Zoro # G4030328
- UPC # 78477976364
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Height | 0.75 in |
Length | 7.75 in |
Width | 0.75 in |
Details
Application | Wet Locations and Industrial Applications |
Type | Wire Mesh Strain Relief Grips |
Standard | UL Listed;CSA Certified |
Description
3/4-Inch 90-Degree, Male, Nylon Body, Nylon Cord Sealing Strain-Relief, 0.500 0.625 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDEX Solenoid (2537-F-34)
- BLUE SEA SYSTEMS Blue Sea 5129 200A ANL Fuse (5129)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 80 A, Reversing: No (LC1D80T6)
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC3)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- WISKA Cable Gland Nickel Plated Brass Metric M20x1.5 6-13mm (10065002)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.24 to 0.32 in. (073031206)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Red, 50PK (SR-8P8C-RD)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-033)
- Leviton Strain Relief Grips