Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 3/4 In 90 Ml Nyl St Rlf .562 - .687
Mfr # L7559
Zoro # G4066457
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Trade Size 3/4 in
- Color Gray
- Application Wet Locations and Industrial Applications
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7559
- Zoro # G4066457
- UPC # 78477976074
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Trade Size | 3/4 in |
Height | 0.75 in |
Length | 7.00 in |
Width | 0.75 in |
Details
Material | Nylon |
Color | Gray |
Application | Wet Locations and Industrial Applications |
Type | Double Weave |
Standard | UL Listed;CSA Certified |
Connection Type | MNPT |
Cable Openings | 0.562 to 0.687 |
Angle | 90 |
Description
3/4-Inch 90-Degree, Male, Nylon Body, Nylon Cord Sealing Strain-Relief, 0.562 0.687 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 24 Spaces, 200A, 120/240V, Main Lug, 1 Phase (QO124L200PG)
- SCHNEIDER ELECTRIC Switch disconnector fuse, TeSys GS, 3P, 30A, fuse type UL, size J (GS2EU3N)
- OMRON Latching Relay, 11 Pins, Octal, 12VDC (MK2KP-UA-DC12)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 1 Pole, 240/415V AC, D Curve (M9F23113)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.00 to 1.13 in. (074-01-030)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- Leviton Strain Relief Grips