Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 3/4 In 45 Ml Al Str Rlf.375 - .500
Mfr # L7806
Zoro # G4076458
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Stainless Steel
- Trade Size 3/4 in
- Finish Anodized
- Application Hazardous Locations and Industrial Applications
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7806
- Zoro # G4076458
- UPC # 78477974971
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Trade Size | 3/4 in |
Height | 0.75 in |
Width | 0.75 in |
Length | 6.50 in |
Details
Material | Aluminum/Stainless Steel |
Finish | Anodized |
Application | Hazardous Locations and Industrial Applications |
Connection Type | MNPT |
Standard | UL Listed;CSA Certified |
Angle | 45 |
Cable Openings | 3/8 to 1/2 |
Type | Deluxe Cord Sealing Single/Double Weave |
Description
3/4-Inch, 45-Degree, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .375 to .500 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Run Thread, 1-1/2 in. x 36 in., GRC (117173)
- GARDNER BENDER Gardner Bender 46-424 Heavy-Duty Cable Tie, 24" (175 Lb) - 50 pk. (46-424)
- CONDOR USA Thermal Overload, 6.3A to 10A, 3 Phase (SK-R3/10)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Duplex Receptacle (SA3925)
- HEYCO 3/4 in. STRAIN RELIEF BUSHING BLACK (1244)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- WISKA Cable Gland Nickel Plated Brass Metric M20x1.5 6-13mm (10065002)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- Leviton Cord Grips