Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 3/4 In 45 Ml Al Str Rlf .500 - .625
Mfr # L7807
Zoro # G4078646
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Stainless Steel
- Trade Size 3/4 in
- Width 0.75 in
- Finish Anodized
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7807
- Zoro # G4078646
- UPC # 78477974988
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Trade Size | 3/4 in |
Width | 0.75 in |
Height | 0.75 in |
Length | 6.75 in |
Details
Material | Aluminum/Stainless Steel |
Finish | Anodized |
Application | Hazardous Locations and Industrial Applications |
Connection Type | MNPT |
Angle | 45 |
Cable Openings | 1/2 to 5/8 |
Standard | UL Listed;CSA Certified |
Type | Deluxe Cord Sealing Single/Double Weave |
Description
3/4-Inch 45-Degree, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 0.500 0.625 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20608)
- EATON Ill Mtn Pb Sil-bzl Extd Grn, 22.5 mm, Green (M22-DRL-G)
- NVENT CADDY J-Hook, Screw On 1/8-1/2 In Flange (CAT12BCB)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Natural (HFN2.00NT50)
- PFLITSCH M25x1.5 Nickel Plated Brass (BG225MSTRI)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Liquid Tight (074-01-013)
- SIGMA ELECTRIC Sigma Engineered Solutions Strain Relief Cord Grip Connector 1/2 in. D , 2PK (44211)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.63 to 2.81 in. (74011187)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Gray, 50PK (SR-8P8C-GY)
- Leviton Strain Relief Grips