Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 3/4 In 45 Ml Al Str Rlf .250 - .375
Mfr # L7805
Zoro # G4074875
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.75 in
- Application Hazardous Locations and Industrial Applications
- Length 4.75 in
- Height 0.75 in
- Standard UL Listed;CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7805
- Zoro # G4074875
- UPC # 78477974964
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Width | 0.75 in |
Length | 4.75 in |
Height | 0.75 in |
Details
Application | Hazardous Locations and Industrial Applications |
Standard | UL Listed;CSA Certified |
Type | Wire Mesh Strain Relief Grips |
Description
3/4-Inch 45-Degree, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 0.250 0.375 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Brown, 20A, 3-Way Switch (4903B)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB84R)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Red, 50PK (SR-8P8C-RD)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords, PK 10 (Boot-M-10PK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- WISKA M25x1.5-W/ST/SS1.4305-17.0 (10069003)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- Leviton Strain Relief Grips