Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 3 In St Ml Alum St Rlf 3.000 - 3.250
Mfr # L7755
Zoro # G4071804
product price: $942.99
/ea
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Stainless Steel
- Trade Size 3 in
- Width 3 in
- Height 3.00 in
- Length 20.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7755
- Zoro # G4071804
- UPC # 78477974483
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Trade Size | 3 in |
Width | 3 in |
Height | 3.00 in |
Length | 20.50 in |
Details
Material | Aluminum/Stainless Steel |
Application | Hazardous Locations and Industrial Applications |
Finish | Anodized |
Connection Type | MNPT |
Standard | UL Listed;CSA Certified |
Cable Openings | 3 to 3-1/4 |
Type | Straight Deluxe Cord Sealing Single/Double Weave |
Description
3-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 3.000, 3.250 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX HOLDUP BTN MOM SPDT 3 SCR (0E-HBMOMSD3T)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Reset, White/Red (ZBY2323)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001K2L38)
- SCHNEIDER ELECTRIC Overload Module, 110 to 240V AC; 110 to 220V DC, 3 Poles (LUCA1XFU)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-081)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1, PK 10 (Boot-N2-10PK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- Leviton Strain Relief Grips