Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 2 In St Ml Alum St Rlf 2.187 - 2.312
Mfr # L7730
Zoro # G4044486
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 2 in
- Material Aluminum/Stainless Steel
- Width 2 in
- Length 19.00 in
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7730
- Zoro # G4044486
- UPC # 78477977668
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Trade Size | 2 in |
Width | 2 in |
Length | 19.00 in |
Height | 2.00 in |
Details
Material | Aluminum/Stainless Steel |
Finish | Anodized |
Application | Hazardous Locations and Industrial Applications |
Cable Openings | 2.187 to 2.312 |
Type | Straight Deluxe Cord Sealing Single/Double Weave |
Standard | UL Listed;CSA Certified |
Connection Type | MNPT |
Description
2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 2.187, 2.312 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 150A, 600V AC, Non-Indicating (FLSR150)
- PROXIMITY Full Coupling Flange, For Use With 2HMD1 (FLG-CSF)
- CALBRITE Elbow, 90 deg., Rigid, 3/4in, 11inL, 304 SS (S40790EL00)
- POWER FIRST 9.8" L Intermediate Cable Tie NAT PK 1000 (36J143)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Black, 50PK (SR-8P8C-BK)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011, PK 5 (Boot-A2-5PK)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords (Boot-N)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 7 in. Mesh (073031210)
- Leviton Cord Grips