Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 2 In St Ml Alum St Rlf 1.625 - 1.750
Mfr # L7737
Zoro # G4066177
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Stainless Steel
- Trade Size 2 in
- Length 17.75 in
- Width 2 in
- Application Hazardous Locations and Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7737
- Zoro # G4066177
- UPC # 78477974230
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Trade Size | 2 in |
Length | 17.75 in |
Width | 2 in |
Height | 2.00 in |
Details
Material | Aluminum/Stainless Steel |
Application | Hazardous Locations and Industrial Applications |
Finish | Anodized |
Cable Openings | 1-5/8 to 1-3/4 |
Standard | UL Listed;CSA Certified |
Connection Type | MNPT |
Type | Straight Deluxe Cord Sealing Single/Double Weave |
Description
2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief with 1.625, 1.750 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RB14-8FS)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB2B7)
- CALBRITE EMT Conduit, 10 ft., 1-1/2in., 304 SS (S11510CT00)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803001A09M100)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- PFLITSCH M32x1.5/BG/NPB/TPE/25/ST/15 (BG832MS)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.69 to 1.81 in. (74011256)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011 (Boot-A2)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- Leviton Strain Relief Grips