Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 2 In 90 Ml Al Str Rlf 1.750 - 1.875
Mfr # L7791
Zoro # G4074218
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Deluxe Cord Sealing
- Fitting Style 90-Degree
- Material Aluminum/Stainless Steel
- Length 17.75 in
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L7791
- Zoro # G4074218
- UPC # 78477974902
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Length | 17.75 in |
Height | 2.00 in |
Width | 2 in |
NPT Size | 2 |
Details
Fitting Type | Deluxe Cord Sealing |
Fitting Style | 90-Degree |
Material | Aluminum/Stainless Steel |
Finish | Anodized |
Application | Hazardous Locations and Industrial Applications |
Cord Range | 1.750 - 1.875 |
Weave | Single/Double |
Grip Material | Stainless Steel |
Standards and Certifications | UL/CSA |
Fitting Gender | Male |
Device Type | Strain Relief Grip |
Color / Feature | Aluminum |
Body Material | Aluminum |
Angle | 90 |
Connection Type | MNPT |
Standard | UL Listed;CSA Certified |
Type | Deluxe Cord Sealing Single/Double Weave |
Cable Openings | 1-3/4 to 1-7/8 |
Description
2-Inch, 90-Degree, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.750 to 1.875 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Rotary Switch 2 Speed (61206)
- UNISTRUT STRUT CHNL 1-5/8X48"" 12G (RP1000T0768PG)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 1P 30A, Standards: UL (6GNP5)
- BLACKBURN Mechanical Conn, 500 kcmil to 4/0 AWG (L400-BB)
- REMKE Strain Relief, 2 1/2", 1.75-2.00 (7303-016R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- PFLITSCH Cable Gland Polyamide Black Metric M16x1.5 4-11mm (BG216PAN)
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM (074M32025)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- Leviton Cord Grips