Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 2 1/2 In St Ml Al Str Rlf 1.687 - 1.812
Mfr # L7739
Zoro # G4069108
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trade Size 2-1/2"
- Material Aluminum/Stainless Steel
- Height 2.50 in
- Length 17.50 in
- Application Hazardous Locations and Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7739
- Zoro # G4069108
- UPC # 78477974254
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Trade Size | 2-1/2" |
Height | 2.50 in |
Length | 17.50 in |
Width | 2.5 in |
Details
Material | Aluminum/Stainless Steel |
Application | Hazardous Locations and Industrial Applications |
Finish | Anodized |
Cable Openings | 1.687 to 1.812 |
Type | Straight Deluxe Cord Sealing Single/Double Weave |
Standard | UL Listed;CSA Certified |
Connection Type | MNPT |
Description
2-1/2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.687 to 1.812 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 42.8 cu in, Floor Box, Brass, Round (FBCVBR-TRWR-KIT)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070TF150D2)
- ANCOR Green 16 AWG Tinned Copper Wire - 100' (102310)
- ZORO SELECT Channel OD Tubing Strap, 7/8 In, Gold (V100 7/8Y)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- Leviton Strain Relief Grips