Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 2 1/2 In Ml Al Str Rlf 2.000 - 2.450
Mfr # L7511
Zoro # G4043944
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.2500 in
- Length 35.7500 in
- Application Industrial Applications
- Standard UL Listed;CSA Certified
- Type Wire Mesh Strain Relief Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7511
- Zoro # G4043944
- UPC # 78477971529
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Height | 9.2500 in |
Length | 35.7500 in |
Details
Application | Industrial Applications |
Standard | UL Listed;CSA Certified |
Type | Wire Mesh Strain Relief Grips |
Description
2-1/2-Inch, Straight, Male, Steel Body, Wide-Range Strain-Relief, 2.000, 2.450 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Locking Adapter L5-30P 30A 125V Locking Plug - L5-20R 20Amp 3-Prong Connector (ADL530L520)
- DAYTON Control Transformer, 750 VA, 80 °C, 120V AC, 240/480V AC (31EH07)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 61 to 100A Amp Range, 250V AC/DC Volt Rating (21038)
- PANDUIT Cable Tie, Std, Rel, 7.4", Or, PK1000 (PRT2S-M3)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 3 in. Trade (74011038)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .24-.32", PG29 Non-Insulated (073PG291204)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011186 (074011186)
- Leviton Cord Grips