Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 1/2 St In Ml Al Str Rlf .220 - .320
Mfr # L7501
Zoro # G3965684
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 1/2 in
- Mesh Length 4 in
- Material Steel
- Length 5.90 in
- Height 1.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7501
- Zoro # G3965684
- UPC # 78477971192
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Trade Size | 1/2 in |
Mesh Length | 4 in |
Length | 5.90 in |
Height | 1.05 in |
Width | 1.05 in |
Details
Material | Steel |
Application | Industrial Applications |
Finish | Galvanized |
Connection Type | MNPT |
Cable Openings | 0.22 to 0.32 |
Standard | UL Listed;CSA Certified |
Type | Straight Single Weave Wide Range |
Description
1/2-Inch, Straight, Male, Steel Body, Wide-Range Strain-Relief, .220, .320 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Vinyl Fork Terminal #10 Stud PK100 (14RB-10F)
- KILLARK Elbow, F/F, 90 deg., Aluminum, 1" (FF-90-3)
- OMRON Solid State Relay, 12 to 24VDC, 35A (G3PE-235B DC12-24)
- SHRINK-KON Shrink Tubing, 1.5in ID, Black, 12in, PK5 (HS40-400L)
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- REMKE Cord Grip, Alum, 1-1/4 .875-1.00, Mesh (RSR-416-E)
- REMKE Cord Grip, 45 deg., 1", .812-.938, Mesh (RSR-45315-E)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- Leviton Cord Grips