Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 1/2 In Str Ml Nyl Strn Rlf .187 - .250
Mfr # L7522
Zoro # G3972736
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.00 in
- Width 0.5 in
- Height 0.50 in
- Application Wet Locations and Industrial Applications
- Type Wire Mesh Strain Relief Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L7522
- Zoro # G3972736
- UPC # 78477975237
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Length | 5.00 in |
Width | 0.5 in |
Height | 0.50 in |
Details
Application | Wet Locations and Industrial Applications |
Type | Wire Mesh Strain Relief Grips |
Standard | UL Listed;CSA Certified |
Description
1/2-Inch Straight, Male, Nylon Body, Nylon Cord Sealing Strain-Relief, 0.187, 0.250 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Connector Shield, 1-1/4" (CNS1.25SV)
- CHECKERS Cable Protector, 5 Channel, 1-7/16 ft L (BB5X-125-T-B/Y)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 1/4" Post - 100-Pack (244254)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (37487)
- SWE-TECH 3C RJ45 Strain Relief Boots, Gray, 50PK (FWTSR-8P8C-GY)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Gray, 50PK (SR-8P8C-GY)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 4-11mm (BG216MSTRI)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-021)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 2 In. (74093568)
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- Leviton Cord Grips