Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 1/2 In St Ml Ss St Rlf .562 - .625
Mfr # L7545
Zoro # G3966637
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5 in
- Application Wet Locations and Industrial Applications
- Length 7.75 in
- Height 0.50 in
- Type Wire Mesh Strain Relief Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7545
- Zoro # G3966637
- UPC # 78477975299
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Width | 0.5 in |
Length | 7.75 in |
Height | 0.50 in |
Details
Application | Wet Locations and Industrial Applications |
Type | Wire Mesh Strain Relief Grips |
Standard | UL Listed;CSA Certified |
Description
1/2 Inch, Straight, Male, Stainless Steel, Nylon Cord Sealing Strain-Relief, .500 - .562 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Ceiling Support Kit, Black, Steel (LRWSBKB)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 30A@300VAC, DPDT (RIB24P30)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - White (HS357-S10-WHITE)
- DAYTON Push Buttn Cntrl Station, Open/Close/Stop (20C797)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords, PK 10 (Boot-M-10PK)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- REMKE Cord Grip, PG16 Thrd, .568-.688, Mesh (RPG-16211-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-3516-E)
- Leviton Strain Relief Grips