Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 1/2 In St Ml Ss St Rlf .500 - .562
Mfr # L7543
Zoro # G3966838
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon/Stainless Steel
- Trade Size 1/2 in
- Application Wet Locations and Industrial Applications
- Color Gray
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7543
- Zoro # G3966838
- UPC # 78477975282
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Trade Size | 1/2 in |
Height | 0.50 in |
Length | 7.75 in |
Width | 0.5 in |
Details
Material | Nylon/Stainless Steel |
Application | Wet Locations and Industrial Applications |
Color | Gray |
Connection Type | MNPT |
Type | Straight Double Weave |
Standard | UL Listed;CSA Certified |
Cable Openings | 0.5 to 0.562 |
Description
1/2 Inch, Straight, Male, Nylon Body, Nylon Cord Sealing Strain-Relief, .500 - .562 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH150B)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C443)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH30J3I)
- MERSEN Open Fuse Block, T UL Class, 2 Poles, 60A Amp Range, 300V AC/DC Volt Rating (30607T)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Gray, 50PK (SR-8P8C-GY)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011188 (074011188)
- REMKE Cord Grip, PG16 Thrd, .568-.688, Mesh (RPG-16211-E)
- PFLITSCH M25x1.5 NPB;15mm Long Ext.Thr. (BG825MSTRI)
- REMKE Cord Grip, Alum, 1-1/4 .875-1.00, Mesh (RSR-416-E)
- PFLITSCH M32x1.5/BG/NPB/TPE/25/ST/15 (BG832MS)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM (074M32025)
- Leviton Strain Relief Grips