Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 1/2 In 90 Ml Ss St Rlf .562 - .625
Mfr # L7546
Zoro # G3967818
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 1/2 in
- Material Nylon/Stainless Steel
- Width 0.5 in
- Length 7.50 in
- Application Wet Locations and Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7546
- Zoro # G3967818
- UPC # 78477975596
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Trade Size | 1/2 in |
Width | 0.5 in |
Length | 7.50 in |
Height | 0.50 in |
Details
Material | Nylon/Stainless Steel |
Application | Wet Locations and Industrial Applications |
Color | Gray |
Connection Type | MNPT |
Type | Double Weave |
Standard | UL Listed;CSA Certified |
Angle | 90 |
Cable Openings | 0.5 to 0.562 |
Description
1/2-Inch 90-Degree, Male, Nylon Body, Nylon Cord Sealing Strain-Relief, 0.500, 0.562 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Gasket, 1-1/4 and 1-1/2 in., Design: Lay In (OL-45-RG)
- ELECTRIDUCT Stainless Steel Cable Ties- 20" x 10 Pieces (CT-ED-SS-20-10)
- HARTING Han-Modular 3 M/F Pneumatic, PK 2 (09140034501)
- NVENT CADDY Beam Clamp, C-Clamp, For 3/8 in Threaded Rod, Electro-Galvanized Cast Iron, 500 lb Load Capacity (3000037EG)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011, PK 5 (Boot-A2-5PK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- Leviton Cord Grips