Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 1/2 In 90 Ml Ss St Rlf .500 - .562
Mfr # L7544
Zoro # G3966892
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5 in
- Height 0.50 in
- Length 7.75 in
- Application Wet Locations and Industrial Applications
- Type Wire Mesh Strain Relief Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7544
- Zoro # G3966892
- UPC # 78477975572
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Width | 0.5 in |
Height | 0.50 in |
Length | 7.75 in |
Details
Application | Wet Locations and Industrial Applications |
Type | Wire Mesh Strain Relief Grips |
Standard | UL Listed;CSA Certified |
Description
1/2-Inch, 90-Degree, Male, Nylon Body, Nylon Cord Sealing Strain-Relief, .500, .562 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13 (GKBA1L7)
- VAST Springless Nut, 1/4"-20"X3/8" 316SS, PK25 (V221 1/4S2-25)
- TECHFLEX Sleeving, 4.000 In., 10 ft., Black (DWN4.00BK10)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- PFLITSCH M32x1.5/BG/NPB/TPE/25/ST/15 (BG832MS)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- PFLITSCH M25x1.5/BG/PA/TPE/20.0/ST/15 (BG825MS)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- Leviton Cord Grips