Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 1/2 In 90 Ml Ss St Rlf .437 - .500
Mfr # L7541
Zoro # G4184522
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire Mesh Strain Relief Grips
- Height 0.50 in
- Width 0.5 in
- Length 7.50 in
- Application Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7541
- Zoro # G4184522
- UPC # 78477975565
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Height | 0.50 in |
Width | 0.5 in |
Length | 7.50 in |
Details
Type | Wire Mesh Strain Relief Grips |
Application | Industrial Applications |
Standard | UL Listed;CSA Certified |
Description
1/2 Inch 90-Degree Male Nylon Cord Sealing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Adhesive Backed Mounting Bases- 3/4" x 50 Pieces- Black (CT-ED-ABM-075-50-BK)
- LINEMASTER Treadlite II (T-91-SC36)
- DWYER INSTRUMENTS 2 switches, SPDT snap, 15A @ 125/250/480 VAC, 1/8 hp @ 125 VAC (12AD0)
- LEVITON RECEPT DUPLX 4""COVER BRN (05042-000)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- SIGMA ELECTRIC Sigma Engineered Solutions Strain Relief Cord Grip Connector 1/2 in. D , 2PK (44211)
- PFLITSCH M25x1.5 Nickel Plated Brass (BG225MSTRI)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- Leviton Cord Grips