Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 1/2 In 90 Ml Nyl St Rlf.375 - .437
Mfr # L7536
Zoro # G4043664
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon/Stainless Steel
- Trade Size 1/2 in
- Height 0.50 in
- Length 6.50 in
- Application Wet Locations and Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7536
- Zoro # G4043664
- UPC # 78477975534
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Trade Size | 1/2 in |
Height | 0.50 in |
Length | 6.50 in |
Width | 0.5 in |
Details
Material | Nylon/Stainless Steel |
Application | Wet Locations and Industrial Applications |
Color | Gray |
Standard | UL Listed;CSA Certified |
Angle | 90 |
Connection Type | MNPT |
Cable Openings | 0.375 to 0.437 |
Type | Double Weave |
Description
1/2-Inch 90-Degree, Male, Nylon Body, Nylon Cord Sealing Strain-Relief, 0.375, 0.437 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cover, Flush, 15.44inWx34.98inL (QOC40UF)
- SIEMENS Contacts Kit, NEMA Sz 1 3/4, 1 Pole (75EF14)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 2 Pole, 120/240V AC (UBIF230N)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 1, Hinged (N1C121408)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- REMKE Cord Grip, Alum, 2", 1.438-1.562, Size 6 (RSR-625)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-033)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.38 in. (074-01-032)
- Leviton Strain Relief Grips