Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 1/2 In 90 Ml Nyl St Rlf .437 - .500
Mfr # L7542
Zoro # G4047112
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Trade Size 1/2 in
- Application Wet Locations and Industrial Applications
- Color Gray
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7542
- Zoro # G4047112
- UPC # 78477975930
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Trade Size | 1/2 in |
Width | 0.5 in |
Length | 6.50 in |
Height | 0.50 in |
Details
Material | Nylon |
Application | Wet Locations and Industrial Applications |
Color | Gray |
Angle | 90 |
Connection Type | MNPT |
Cable Openings | 0.437 to 0.5 |
Type | Double Weave |
Standard | UL Listed;CSA Certified |
Description
1/2-Inch 90-Degree, Male, Nylon Body, Nylon Cord Sealing Strain-Relief, 0.437 0.500 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Receptacle 3P 4W 250VAC BK (HBL7410BG)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 25 PK (509110-025)
- WHITE-RODGERS Contactor (586-911)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-017)
- PFLITSCH M75x1.5 Nickel Plated Brass (BG275MSTRI)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-021)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-081)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1249)
- Leviton Strain Relief Grips