Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 1/2 In 45 Ml Al Str Rlf .500 - .625
Mfr # L7804
Zoro # G4073238
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Stainless Steel
- Trade Size 1/2 in
- Length 7.00 in
- Height 0.50 in
- Application Hazardous Locations and Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L7804
- Zoro # G4073238
- UPC # 78477974957
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Trade Size | 1/2 in |
Length | 7.00 in |
Height | 0.50 in |
Width | 0.5 in |
Details
Material | Aluminum/Stainless Steel |
Application | Hazardous Locations and Industrial Applications |
Finish | Anodized |
Angle | 45 |
Connection Type | MNPT |
Cable Openings | 1/2 to 5/8 |
Standard | UL Listed;CSA Certified |
Type | Deluxe Cord Sealing Single/Double Weave |
Description
1/2-Inch, 45-Degree, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .500 to .625 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON This Is A 3M Lc (Male) To Lc (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-LCLC6-3)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (LP-CC-3-2/10)
- BEP MARINE BEP Pro Installer Class T Fuse Holder w/2 Additional Studs - 400-600A (778-T2S-600)
- HYDROMAXX 1.5"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112100)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- SUPERIOR ELECTRIC E1 Cord Protector Strain Relief Boot (Boot E1)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Blue, 50PK (SR-8P8C-BL)
- Leviton Cord Grips