Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 1/2 In 45 Ml Al Str Rlf .250 - .375
Mfr # L7802
Zoro # G4073588
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 1/2 in
- Material Aluminum/Stainless Steel
- Finish Anodized
- Length 4.75 in
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7802
- Zoro # G4073588
- UPC # 78477974933
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Trade Size | 1/2 in |
Length | 4.75 in |
Height | 0.50 in |
Width | 0.5 in |
Details
Material | Aluminum/Stainless Steel |
Finish | Anodized |
Application | Hazardous Locations and Industrial Applications |
Angle | 45 |
Connection Type | MNPT |
Standard | UL Listed;CSA Certified |
Cable Openings | 1/4 to 3/8 |
Type | Deluxe Cord Sealing Single/Double Weave |
Description
1/2-Inch, 45-Degree, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .250 to .375 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 56 cu in, Old Work Cut-In Box, 4 Gang, Steel, Square (52191-OW)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFR83GRY)
- STA-KON 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (10RC-8F)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 100 (TY-TOTE-23)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- WISKA M16X1.5-WSTPALG-10.0 (10066411)
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- PFLITSCH M25x1.5/BG/PA/TPE/20.0/ST/15 (BG825MS)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1 (Boot-N2)
- Leviton Strain Relief Grips