Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 1" Str Ml Nyl Str Rlf .437 - .562
Mfr # L7568
Zoro # G4061462
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 1 in
- Material Nylon
- Height 1.00 in
- Length 6.75 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # L7568
- Zoro # G4061462
- UPC # 78477975756
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Trade Size | 1 in |
Height | 1.00 in |
Length | 6.75 in |
Width | 1 in |
Details
Material | Nylon |
Color | Gray |
Application | Wet Locations and Industrial Applications |
Connection Type | MNPT |
Standard | UL Listed;CSA Certified |
Cable Openings | 0.437 to 0.562 |
Type | Straight Double Weave |
Description
1-Inch, Straight, Male, Nylon Body, Nylon Cord Sealing Strain-Relief, .437 to .562 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24C414)
- MERSEN Fuse, GDL Series, Time Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL4)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250301P)
- TRYSTAR Premium Welding Cable 2/0 Black 10 FT Black Male 2MPC / 400A Standard Electrode Holder (TSWC20BK10-BKM-EH4)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- REMKE Cord Grip, PG29 Thread, .625-.750 (RPG-29312)
- PFLITSCH M25x1.5/BG/PA/TPE/20.0/ST/15 (BG825MS)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .568-.688 (RSR-9211)
- Leviton Strain Relief Grips