Shop All Strain Relief Grips
Leviton
WIRE LACING CORD 1" LONG NPT WIREMESH
Mfr # L7286
Zoro # G4080703
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Trade Size 1 in
- Height 7.0000 in
- Application Industrial Applications
- Length 26.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7286
- Zoro # G4080703
- UPC # 78477748558
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Trade Size | 1 in |
Height | 7.0000 in |
Length | 26.0000 in |
Dimensions | 8-3/4 in L |
Details
Material | Stainless Steel |
Application | Industrial Applications |
Cable Openings | 0.81 to 0.94 |
Type | Strain Relief Grip |
Description
1 Inch, Stainless Steel, Wire Mesh Strain Relief Grip for use with Portable Outlet Boxes 3099-2, 3059-2 & 3200-2, Cord Range ..81 - .94"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strap and Screws, 1 Gang, Steel (RA40)
- LEVITON Angle Plug, 15-30P, 30A, 250V 3 Phase (8432-P)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (2TL1-7)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 1 In. (GUT100)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1249)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 2 In. (74093568)
- PFLITSCH M25x1.5 Nickel Plated Brass (BG225MSTRI)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 3/8 In (07401073)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- Leviton Cord Grips