Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 1 In St Ml Nyl Str Rlf .687 - .812
Mfr # L7587
Zoro # G4047812
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 1 in
- Material Nylon
- Height 1.00 in
- Length 10.00 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7587
- Zoro # G4047812
- UPC # 78477976173
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Trade Size | 1 in |
Height | 1.00 in |
Length | 10.00 in |
Width | 1 in |
Details
Material | Nylon |
Color | Gray |
Application | Wet Locations and Industrial Applications |
Angle | 90 |
Cable Openings | 0.687 to 0.812 |
Standard | UL Listed;CSA Certified |
Connection Type | MNPT |
Type | Double Weave |
Description
1-Inch 90-Degree, Male, Nylon Body, Nylon Cord Sealing Strain-Relief 0.687, 0.812 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX BODY CONDUIT PVC LB 2"" (5133668U)
- SIEMENS IEC Control Relay, 3NO/1NC, 120VAC, 10A (3RH21311AK60)
- FLUKE NETWORKS Test Set, TS25D w/Earpc & Pouch (25501109)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 0.50A, 300V AC, 10kA at 300V AC (GLR-1/2)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- WISKA M63X1.5-WSTPABK-38.0R (10064999)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2310-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- Leviton Cord Grips