Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 1 In Ml Ss Str Rlf .875 - 1.000
Mfr # L7598
Zoro # G4177382
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire Mesh Strain Relief Grips
- Length 10.00 in
- Height 1.00 in
- Width 1 in
- Application Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7598
- Zoro # G4177382
- UPC # 78477975879
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Length | 10.00 in |
Height | 1.00 in |
Width | 1 in |
Details
Type | Wire Mesh Strain Relief Grips |
Application | Industrial Applications |
Standard | UL Listed;CSA Certified |
Description
Non-Metallic Mesh, Straight, Cable Diameter 1 - 1.1-Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31A1)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B6/2 L Series 6A, 2 Pole, 480V AC, B Curve (33V935)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Yellow (HS363-S100-YELLOW)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1'' Reducing Washer, 50PK (RW43)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- REMKE Cord Grip, ISO, M50, 1.00-1.125, Mesh (RSM-50518-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Red, 50PK (SR-8P8C-RD)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2110-E)
- Leviton Cord Grips