Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 1 In 90 Ml Ss Str Rlf .500 - .625
Mfr # L7573
Zoro # G3965675
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon/Stainless Steel
- Trade Size 1 in
- Length 7.75 in
- Application Wet Locations and Industrial Applications
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7573
- Zoro # G3965675
- UPC # 78477975619
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Trade Size | 1 in |
Length | 7.75 in |
Height | 1.00 in |
Width | 1 in |
Details
Material | Nylon/Stainless Steel |
Application | Wet Locations and Industrial Applications |
Color | Gray |
Cable Openings | 1/2 to 5/8 |
Standard | UL Listed;CSA Certified |
Angle | 90 |
Connection Type | MNPT |
Type | Double Weave |
Description
1 Inch, 90-Degree, Male, Stainless Steel, Nylon Cord Sealing Strain-Relief, .500 - .625 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 42 Spaces, 150A, 120/240V, Main Circuit Breaker, 3 Phase (QO342MQ150)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring - 1/4-20 Thread, 100PK (WBR4T125)
- GARDNER BENDER Cable Staple, Plastic NM, White, 1/2", PK225 (PS-225BG)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 9A, 600V AC, Non-Indicating (CCMR009)
- PFLITSCH M32x1.5/BG/NPB/TPE/25/ST/15 (BG832MS)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1249)
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords (Boot-M)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- Leviton Cord Grips