Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 1 In 90 Ml Nyl Str Rlf 0.437 - 0.562
Mfr # L7569
Zoro # G3965693
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 1 in
- Material Nylon
- Length 6.75 in
- Width 1 in
- Application Wet Locations and Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7569
- Zoro # G3965693
- UPC # 78477976104
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Trade Size | 1 in |
Length | 6.75 in |
Width | 1 in |
Height | 1.00 in |
Details
Material | Nylon |
Application | Wet Locations and Industrial Applications |
Color | Gray |
Type | Double Weave |
Connection Type | MNPT |
Standard | UL Listed;CSA Certified |
Cable Openings | 0.437 to 0.562 |
Angle | 90 |
Description
1-Inch 90-Degree, Male, Nylon Body, Nylon Cord Sealing Strain-Relief, 0.437 0.562 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 40A, 600V AC, Non-Indicating (DFJ-40)
- PANDUIT Vrticlwiresdle, .37"x.5" Bdle, Nat, PK1000 (VWS3750-M)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 10 M (GBLC2-D4-10)
- WIEGMANN Polycarbonate Enclosure, 20 in H, 16 in W, 8 in D, NEAM 4X, Hinged (HW-PCC201608CHQR)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 6-1/2 in L, 3/4 in MNPT (073031203)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .24-.32", PG29 Non-Insulated (073PG291204)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 2 in. Trade (74011261)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- Leviton Cord Grips