Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 1 1/2 In St Ml Alum Str Rlf .875 - 1.000
Mfr # L7729
Zoro # G4049553
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hazardous Locations and Industrial Applications
- Width 1.5 in
- Height 1.50 in
- Length 9.62 in
- Standard UL Listed;CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7729
- Zoro # G4049553
- UPC # 78477974117
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Width | 1.5 in |
Height | 1.50 in |
Length | 9.62 in |
Details
Application | Hazardous Locations and Industrial Applications |
Standard | UL Listed;CSA Certified |
Type | Wire Mesh Strain Relief Grips |
Description
1-1/2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .875 to 1.000 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-0-EC)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T082)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD24246)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1402-100)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1247)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- Leviton Cord Grips