Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 1 1/2 In St Ml Al Str Rlf 1.250 - 1.375
Mfr # L7733
Zoro # G4066807
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 1-1/2"
- Material Aluminum/Stainless Steel
- Length 13.00 in
- Width 1.5 in
- Height 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7733
- Zoro # G4066807
- UPC # 78477974162
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Trade Size | 1-1/2" |
Length | 13.00 in |
Width | 1.5 in |
Height | 1.50 in |
Details
Material | Aluminum/Stainless Steel |
Finish | Anodized |
Application | Hazardous Locations and Industrial Applications |
Cable Openings | 1-1/4 to 1-3/8 |
Type | Straight Deluxe Cord Sealing Single/Double Weave |
Connection Type | MNPT |
Standard | UL Listed;CSA Certified |
Description
1-1/2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.250, 1.375 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND One-Wrap Pre-Cut Thin Ties, 0.5in X 8in, Assorted Colors, 5PK (90438PK)
- AMPHENOL ER 6C 616 SKT PLUG (MS3106A1812S)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50 ft, Gray, Series: 6200 (6203-24-00)
- ZORO SELECT Ferrule, Copper, 0.72 in L, PK100 (797V04)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords, PK 10 (Boot-B-10PK)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-110-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Gray, 50PK (SR-8P8C-GY)
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- PFLITSCH M25x1.5 NPB;15mm Long Ext.Thr. (BG825MSTRI)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Mesh (RSR-314-E)
- Leviton Cord Grips