Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 1 1/2 In St Ml Al Str Rlf 1.125 - 1.250
Mfr # L7732
Zoro # G4045344
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5 in
- Application Hazardous Locations and Industrial Applications
- Length 11.00 in
- Height 1.50 in
- Standard UL Listed;CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7732
- Zoro # G4045344
- UPC # 78477974148
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Width | 1.5 in |
Length | 11.00 in |
Height | 1.50 in |
Details
Application | Hazardous Locations and Industrial Applications |
Standard | UL Listed;CSA Certified |
Type | Wire Mesh Strain Relief Grips |
Description
1-1/2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.125, 1.250 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 2A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ2)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 2.5 Lbs, 2007' Length, 0.0211" Diameter, Red (24SNS2.5)
- PANDUIT 2 AWG Vinyl Ring Terminal 1/4" Stud PK10 (PV2-14RX-XY)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle with Wall Plate, Ivory (GLS-20ATR-IV)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.32 to 0.43 in. (073031201)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-004R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-025)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- Leviton Cord Grips