Shop All Strain Relief Grips
Leviton
Wire Lacing Cord 1 1/2 In 90 Ml Al Str Rlf .875 - 1.000
Mfr # L7782
Zoro # G4069318
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Stainless Steel
- Trade Size 1-1/2"
- Finish Anodized
- Width 1.5 in
- Height 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # L7782
- Zoro # G4069318
- UPC # 78477974797
- Country of Origin Unknown
- Category Strain Relief Grips
Dimensions
Trade Size | 1-1/2" |
Width | 1.5 in |
Height | 1.50 in |
Length | 9.62 in |
Details
Material | Aluminum/Stainless Steel |
Finish | Anodized |
Application | Hazardous Locations and Industrial Applications |
Standard | UL Listed;CSA Certified |
Angle | 90 |
Connection Type | MNPT |
Cable Openings | 7/8 to 1 |
Type | Deluxe Cord Sealing Single/Double Weave |
Description
1-1/2-Inch, 90-Degree, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .875 to 1.000 Cord Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Clip, 0.19" Bundle, Gray, PK100 (AJC19-A-C)
- YELLOW JACKET 6-Outlet Yellow Metal Power Strip with 6 Ft. Cord (5139N)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 42.00x30.00x8.00, Gray, Steel (A42H30BLP)
- W BOX B CNNTR PLAIN 100 PK (0E-SR100P)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-021)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords (Boot-N)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-023)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- Leviton Cord Grips