Shop All Plug & Connector Accessories
Leviton
White Female Protective Cap
Mfr # 15P22-UW
Zoro # G5693844
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Color White
- Material Urea (Body)
- Length 5.00 in
- Width 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 15P22-UW
- Zoro # G5693844
- UPC # 78477720455
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Height | 7.2500 in |
Details
Type | Female |
Color | White |
Material | Urea (Body) |
Series | 15 Series |
Voltage Rating | 125 V |
Mounting | Surface;Pony Cleat |
Application | Commercial |
Suitable For Use With | Taper Nose Receptacles |
Standard | UL Listed (E3810, E13396);CSA Certified (LR-1863);NOM Certified (057) |
Description
15 SERIES FEMALE PROTECTIVE CAP TAPER NOSE, COF WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THHQC Series 40A, 1 Pole, 120/240V AC (THHQC1140WL)
- CALBOND Conduit Body, Type TB, FM8, 3/4 in., PVC (PV0700TB28)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 1.1 to 3 psi, Standard Action (76051-B00000020-01)
- POWER FIRST 100 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAD1)
- LEVITON Plug Turnlok 3Wire 15A (04720-00C)
- LEVITON Grnd Connectr 3Wire 15A (05269-00C)
- LEVITON Leviton 4995494 10-30R Dryer Receptacle Oulet; Black - 30A (4995494)
- LEVITON Lampholder Adapter White (00061-00W)
- LEVITON Plug Pvc 5-15P Ylw 15A (C20-515PV-000)
- LEVITON LOCKING PLUG 30A 250V (02621-0PB)
- MARINCO Cs8165N Marinco 50A 3Ph 480V A.C. Plug (CS8165N)
- Leviton Plug & Connector Accessories