Shop All Wall Plates
Leviton
White Blank Wallplate, Oversized
Mfr # 88114
Zoro # G4055528
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Thermoset
- Size 3.500 W x 5.250 H in
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 88114
- Zoro # G4055528
- UPC # 78477776247
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.500 W x 5.250 H in |
Height | 0.50 in |
Width | 4.62 in |
Length | 7.00 in |
Details
Number of Gangs | 1 |
Color | White |
Material | Thermoset |
Finish | Smooth |
Type | Oversized |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Orientation | Vertical |
Cutout | 0.406 x 0.942 |
Mounting | Box |
Thickness | 0.255 in |
Application | Residential, Commercial |
Description
1-Gang No Device Blank Wallplate, Oversized, Thermoset, Box Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-1DR)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 1000 Feet (16SS316L1000)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 480VAC L16-20P WT (HBL2435)
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U010010GRP)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- Leviton Lighting Controls