Shop All Wall Plates
Leviton
White 4-Gang Toggle Wall Plate
Mfr # R52-00PJ4-00W
Zoro # G909557039
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # R52-00PJ4-00W
- Zoro # G909557039
- UPC # 78477955895
- Country of Origin United States
- Category Wall Plates
Description
This Leviton four-gang switch plate features a toggle configuration. Built with four switch openings, this plate adds contemporary styling to any residential or commercial application. Its midway size is 3/8 in. larger than standard on all sides. This UL- and CSA-certified wall switch is made from nylon and includes matching screws for installation.Midway size - 3/8 in. larger on all sidesUnbreakable nylonEasy to clean, smooth surfaceColor-matched metal mounting screws includedMidway size covers small wall imperfectionsColor-matched mounting screws includedUL and CSA listed Proposition 65 Information WARNING: These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm - www.P65Warnings.ca.gov
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER Wall Tap 1500J Wht2Outlt (HT200W)
- CHAINFLEX 6 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-160-04)
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM4284M225PC)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT2-B)
- LEVITON Blank Plate, Single Gang, White (88014)
- LEVITON LEVITON 80409W Residential-Grade Decora Wall Plates 2-gang white 80409W (80409W)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- LEVITON Wallplates S182-N (84047-40)
- TAYMAC Masque Duplex Decorator Cover, Number of Gangs: 1 Plastic, White (2600W)
- Leviton Wall Plates