Shop All Wall Plates
Leviton
White 1 gang Thermoset Plastic Wall Plate
Mfr # 80401-2AW
Zoro # G605302766
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Thermoset Plastic
- CSA UL/CSA
- Gang 1
- Feature Antimicrobial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80401-2AW
- Zoro # G605302766
- UPC # 78477214459
- Country of Origin United States
- Category Wall Plates
Details
Color | White |
Material | Thermoset Plastic |
CSA | UL/CSA |
Gang | 1 |
Feature | Antimicrobial |
Device Type | Decora |
Description
Antimicrobial switches and wallplates from Leviton help combat the spread of harmful bacteria and provide an extra layer of protection to help keep your family healthy. They easily replace standard devices throughout your home and add the perfect finishing touch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Automotive Fuse Kit, ATO Series, 24 Fuses Included 3 A to 30 A, Not Rated (445154-1)
- KLEIN TOOLS VDV ProTech™ Data & Coaxial Kit (VDV001-833)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, Blue (XB4BVB6)
- SCHNEIDER ELECTRIC 1NO with Body/Fixing Collar Push Button Contact Block (ZB5AZ101)
- LEVITON Wallplates Mid Nyl 1G Decr-Gy (PJ26-GY)
- LEVITON Wallplates Metal Wallplate (84018-40)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- LEVITON Single Duplex Walplt Stl (84003-000)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- LEVITON Outdoor Cvr Plate (4976-GY)
- Leviton Wall Plates