Shop All Locking Plugs
Leviton
Wetguard Locking Plug 125V 15A
Mfr # 24W47-B
Zoro # G5684218
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.00 in
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125 VAC
- Number of Wires 3
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 24W47-B
- Zoro # G5684218
- UPC # 78477053850
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 5.00 in |
Width | 9 in |
Height | 1.50 in |
Details
Amps - Plugs and Receptacles | 15 A |
Voltage - Plugs and Receptacles | 125 VAC |
Number of Wires | 3 |
Color | Black |
Number of Poles | 2 |
NEMA Configuration | WD-6 |
Standards | UL/CSA, C-73 |
IP Rating | IP66, IP67, IP69K |
Application | Industrial Applications |
Body Material | EPTR Rubber |
Operating Temp. | -40A deg C to 60A deg C |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Flammability | Rated V-2 per UL 94 |
Blade Material | Nickel-Plated Brass |
Description
15 Amp, 125 Volt, Locking Plug, Industrial Grade, Grounding, Wetguard, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GSA Series, Time Delay, 2-1/2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GSA2-1/2)
- SIEMENS Pilot Light Complete, Round Shape, Yellow (3SU1102-6AA30-1AA0)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 2In (PLG-200A)
- GROTE 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (83-2534)
- LEVITON Locking Plug (2721-B)
- LEVITON Locking Plug (2321)
- LEVITON Locking Plug (3765C)
- LEVITON 30A Locking Plug 2P 3W 250Vac L6-30P Bk/Wt (2621)
- LEVITON Locking Plug (2671)
- LEVITON Locking Plug (ML1-AP)
- ERICSON Plug Nema L5-20, Perma-Grip Indust. Grad (2310-PG)
- Leviton Locking Plugs