Shop All Enclosure Covers & Accessories
Leviton
Weatherproof Cover, Vertical, Screw Down
Mfr # WP459
Zoro # G5670008
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 15A, 20A, and 30A Single Receptacles
- Number of Gangs 1
- Depth 1/2"
- Height 4-5/8 in
- Width 3-9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # WP459
- Zoro # G5670008
- UPC # 78477073421
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Depth | 1/2" |
Height | 4-5/8 in |
Width | 3-9/64 in |
Length | 6 in |
Size | 4.63 H x 3.13 W x 0.50 D in |
Details
Item | Weatherproof Cover |
For Use With | 15A, 20A, and 30A Single Receptacles |
Number of Gangs | 1 |
Cover Material | PBT Resin |
Type | Blank Plate |
Material | PBT Resin |
Color | Yellow |
NEMA Enclosure Type | NEMA 4, NEMA 4X, NEMA 12 |
Standards | UL/CSA/NOM |
Includes | Mounting Screws and Gasket |
Lid Style | No Lid |
NEMA Rating | 4, 4X and 12 |
Mounting Orientation | Horizontal or Vertical |
Mounting Box | FS or FD Weatherproof Boxes |
Application | Commercial Applications |
Standard | cULus listed |
Description
Wetguard Receptacle Blank Plate and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (DR15STGYTR)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1.60A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1.6-R)
- SQUARE D Wireway, Square-Duct, 6 inch by 6 inch, 90 degree elbow, N1 paint, NEMA 1 (LDB690L)
- BRYANT Locking Device, Elastomeric, Male Plug, 20A 3- Phase 480V AC, 3-Pole 4-Wire Grounding, L16-20P (BRY26W76)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- SCHNEIDER ELECTRIC Spacial SF external fixing side panels - 2000x600 mm (NSY2SP206)
- HUBBELL Weatherproof Covr 2G Gry (MM2410G)
- VYNCKIER Enclosure (A61-2412DT)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0009)
- Leviton Enclosure Covers & Accessories