Shop All Electrical Box Covers
Leviton
Weatherproof Cover, Horizontal, Yellow
Mfr # 3061-Y
Zoro # G4053175
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Horizontal or Vertical
- Number of Gangs 1
- Shape Rectangular
- Length 3.65 in
- Width 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3061-Y
- Zoro # G4053175
- UPC # 78477409350
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Length | 3.65 in |
Width | 2-1/4 in |
Depth | 1 in |
Height | 3-3/4 in |
Details
Item | Electrical Box Cover |
Box Type | Horizontal or Vertical |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Material | Polycarbonate |
Lid Style | Flip Lid |
Mounting Orientation | Horizontal or Vertical |
Gasket Material | Neoprene/EPDM/SBR Blend |
Includes | Mounting Screws and Gasket |
Type | Coverplate |
For Use With | Portable Outlet Boxes |
Color | Yellow |
Standards | UL, RoHS |
Mounting Box | FS or FD Weatherproof Boxes |
NEMA Rating | 3R |
Application | Commercial Applications |
Environmental Conditions | Flammability V-0 (Plate);Flammability HF-1 (Gasket) |
Standard | UL Listed 514D;RoHS Compliant |
Description
Coverplate, Single-Gang, Flip-Lid, GFCI, Weather-Resistant, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Hinged (N1C121204)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 30A 250V, 2-Pole 3-Wire Grounding, L6-30P, Screw Terminal, Yellow (HBL2621VY)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120V AC (QOB220SWN)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.125A, 250V AC, Non-Indicating (FNM-1-1/8)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle (5981-UGY)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WR2)
- Leviton Electrical Box Covers