Shop All Electrical Box Covers
Leviton
Weatherproof Cover, Horizontal, Yellow
Mfr # 3057-Y
Zoro # G4072206
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type Single Receptacle
- Length 3.65 in
- Width 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3057-Y
- Zoro # G4072206
- UPC # 78477409343
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Length | 3.65 in |
Width | 2-1/4 in |
Depth | 1 in |
Height | 3-3/4 in |
Diameter | 1.39 in |
Description
Coverplate, Single-Gang, Flip-Lid, 1.39-Inch Diameter, Weather-Resistant, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Air Cleaner Element, Kubota (866127GT)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X3NPG6)
- CONDOR USA Contact Block with Auto/Off, MDR3 Series (SK-3S)
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, Toggle (4803BW)
- LEVITON Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle (5981-UGY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- Leviton Electrical Box Covers