Shop All Enclosure Covers & Accessories
Leviton
Weatherproof Cover, GFCI Receptacles, Aluminum
Mfr # WM1VF-GY
Zoro # G810437093
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Orientation Horizontal
- For Use With GFCI Receptacles
- Number of Gangs 1
- Depth 63/64 in
- Height 4 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # WM1VF-GY
- Zoro # G810437093
- UPC # 078477843840
- Country of Origin India
- Category Enclosure Covers & Accessories
Dimensions
Depth | 63/64 in |
Height | 4 45/64 in |
Width | 2 61/64 in |
Length | 63/64 in |
Details
Item | Weatherproof Cover |
Mounting Orientation | Horizontal |
For Use With | GFCI Receptacles |
Number of Gangs | 1 |
Cover Material | Aluminum |
Lid Style | Flat Lid |
Material | Aluminum |
Mounting Box | FS or FD Weatherproof Boxes |
Color | Gray |
Includes | Mounting Screws, Weatherproof Gasket |
NEMA Enclosure Type | NEMA 3R |
Standards | RU Compliant |
NEMA Rating | 3R |
Description
Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With GFCI Receptacles, Mounting Orientation Horizontal, Lid Style Flat Lid, Number of Gangs 1, Cover Material Aluminum, Color Gray, Height 4 45/64 in, Width 2 61/64 in, Depth 63/64 in, NEMA Rating 3R, Standards RU Compliant, Includes Mounting Screws, Weatherproof Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Deep Switch and Receptacle Box, Ivory (V5744S)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW333)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31EEXXXX)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 4 NEMA (747)
- GE ELECTRIC GE Electrical TC200P 2 in. Aluminum Rainproof Hub (6121883)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 22500 lbs. (PG1118HH0017)
- VYNCKIER Enclosure (A61-2412DT)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- Leviton Enclosure Covers & Accessories