Shop All Enclosure Covers & Accessories
Leviton
Weatherproof Cover, GFCI Receptacles, Aluminum
Mfr # WM1HF-GY
Zoro # G110437106
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GFCI Receptacles
- Mounting Orientation Horizontal
- Number of Gangs 1
- Depth 63/64 in
- Height 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # WM1HF-GY
- Zoro # G110437106
- UPC # 078477843895
- Country of Origin India
- Category Enclosure Covers & Accessories
Dimensions
Depth | 63/64 in |
Height | 2 13/16 in |
Width | 4 45/64 in |
Length | 63/64 in |
Details
Item | Weatherproof Cover |
For Use With | GFCI Receptacles |
Mounting Orientation | Horizontal |
Number of Gangs | 1 |
Cover Material | Aluminum |
Lid Style | Flat Lid |
Mounting Box | FS or FD Weatherproof Boxes |
Material | Aluminum |
Includes | Mounting Screws, Weatherproof Gasket |
Color | Gray |
NEMA Enclosure Type | NEMA 3R |
NEMA Rating | 3R |
Standards | RU Compliant |
Description
Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With GFCI Receptacles, Mounting Orientation Horizontal, Lid Style Flat Lid, Number of Gangs 1, Cover Material Aluminum, Color Gray, Height 2 13/16 in, Width 4 45/64 in, Depth 63/64 in, NEMA Rating 3R, Standards RU Compliant, Includes Mounting Screws, Weatherproof Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURCK INDUCTIVE 10-30V-DC PROXIMITY SENSOR (BI5-Q08-AP6X2-0.2-PSG3F)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3053)
- ANDERSON POWER PRODUCTS Contact, 2/0 ga., 350A, PK10 (123108-010)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2A201FU)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- VYNCKIER Enclosure Inspection Window (A71-DTCOVERLG)
- QUAZITE Underground Enclosure Cover, Electric Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0017)
- QUAZITE Underground Enclosure Cover, Ground Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0024)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- RITTAL Cable Entry Section, 880208 (8802.08)
- Leviton Enclosure Covers & Accessories