Shop All Enclosure Covers & Accessories
Leviton
Weatherproof Cover, Duplex Receptacles, Aluminum
Mfr # WM1D-SGY
Zoro # G210437082
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Duplex Receptacles
- Mounting Orientation Horizontal
- Number of Gangs 1
- Depth 7/8 in
- Height 2 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # WM1D-SGY
- Zoro # G210437082
- UPC # 078477957837
- Country of Origin India
- Category Enclosure Covers & Accessories
Dimensions
Depth | 7/8 in |
Height | 2 29/32 in |
Width | 4 21/32 in |
Length | 7/8 in |
Details
Item | Weatherproof Cover |
For Use With | Duplex Receptacles |
Mounting Orientation | Horizontal |
Number of Gangs | 1 |
Cover Material | Aluminum/Zinc |
Lid Style | Flat Lid |
Mounting Box | FS or FD Weatherproof Boxes |
Material | Aluminum |
Color | Gray |
Includes | Mounting Screws, Weatherproof Cover, Weatherproof Gasket |
NEMA Enclosure Type | NEMA 3R |
Standards | RU Compliant |
NEMA Rating | 3R |
Description
Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Duplex Receptacles, Mounting Orientation Horizontal, Lid Style Flat Lid, Number of Gangs 1, Cover Material Aluminum/Zinc, Color Gray, Height 2 29/32 in, Width 4 21/32 in, Depth 7/8 in, NEMA Rating 3R, Standards RU Compliant, Includes Mounting Screws, Weatherproof Cover, Weatherproof Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Set Screw Coupling EMT Conduit, 2 In. (848532)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 3A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-3)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- INNOVATIVE PRODUCTS OF AMERICA Relay Bypass Switch (9036-1)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- QUAZITE Underground Enclosure Cover, Electric Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0017)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- CONTA-CLIP KDS-DE 4-5, Sealing Sleeve, GR (28565.6)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- Leviton Enclosure Covers & Accessories