Shop All Electrical Box Covers
Leviton
Weatherproof Cover, 1 Gang, Rectangular, Aluminum, Weatherproof
Mfr # WM1HF-GY
Zoro # G4043777
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type Weatherproof
- Length 4.70 in
- Width 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # WM1HF-GY
- Zoro # G4043777
- UPC # 78477843895
- Country of Origin Unknown
- Category Electrical Box Covers
Dimensions
Length | 4.70 in |
Width | 2.95 in |
Depth | 0.98 in |
Height | 9.6500 in |
Details
Item | Weatherproof Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Weatherproof |
Material | Aluminum |
Cover Material | Aluminum |
Mounting Orientation | Horizontal |
Color | Gray |
Standards | cULus E92327NEC 2017 Section 406.9 (A) |
NEMA | Rated 3R |
Orientation | Horizontal |
Torsion Spring Mechanism | Stainless Steel |
Construction | Metal |
Mounting Screws | Stainless Steel |
Device Type | Straight Blade Receptacles |
Cover/Lid | Aluminum |
Type | Cover |
Application | Outdoor |
Mounting Type | Surface |
Description
1-Gang Weatherproof Cover for Decora or GFCI Receptacle, Horizontal FS Box Mount, Die-Cast Metallic Enclosure, Flat Lid,Weatherproof Gasket and Mounting Screws, 2-Year Limited Warranty - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, White (SZ02-24-00)
- RACO Conduit Outlet Body, LR Style, 1" Hub Sz (LR0100)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 70 to 100A Amp Range, 250V AC/DC Volt Rating (RM25100-3CR)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T102-51)
- LEVITON Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle (5981-UGY)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- ABB 4-11/16 Sq Rsd Cover (1930A)
- Leviton Electrical Box Covers