Shop All Straight Blade Connectors
Leviton
Weatherproof Boxes Yl Wgrd Sgl Outlt W/Ip66 Cvr 6-2020A250V
Mfr # 90W48-S
Zoro # G4084562
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250 VAC
- Length 10.8750 in
- Material Nylon
- Color Yellow
- Height 4.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 90W48-S
- Zoro # G4084562
- UPC # 78477519509
- Country of Origin United States
- Category Straight Blade Connectors
Dimensions
Length | 10.8750 in |
Height | 4.69 in |
Dimensions | 4.63 in H x 3.13 in W x 2.9 in D |
Description
20 Amp, 250 Volt, NEMA 6-20, 2P, 3W, Industrial Grade, Grounding, Wetguard, Straight Blade Single Outlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 24" L Gear Tie BK PK 2 (GT24-01-2R3)
- EATON Circuit Breaker, BR Series 30A, 4 Pole, 120/240V AC (BQ230230)
- RACO Insulated Connector, 3/8 In., Straight (3511RAC)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 1 Pole, 240/415V AC, C Curve (M9F42110)
- LEVITON Ivory 15A 3-Outlet Cube Tap (009-00531-00I)
- LEVITON 30A Flush Mount Black 10-30R 3-Wire Dryer Power Outlet (R30-05207-S10)
- LEVITON Residential Thermoplastic Straight Blade Polarized Plug 1-15P 20-16 AWG 2 Pole 2 Wire (037-00101-2EP)
- LEVITON 50A Flush Mount Black 6-50R Welder Power Outlet (R10-05374-S00)
- LEVITON 15A White Commercial Grade 5-15R Tamper Resistant Single Outlet (R52-T5015-0WS)
- LEVITON 50A Flush Mount Black 10-50R Non-Grounding Range Power Outlet (R30-05206-S10)
- HUBBELL Connector, 6-20R, 20A, 250V (HBL8469V)
- Leviton Straight Blade Connectors