Shop All Duplex Straight Blade Receptacles
Leviton
WEATHERPROOF BOXES YL WETGUARD REPL COVER/GASKET 30A LOCK
Mfr # WTCVS-30
Zoro # G4075995
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.3750 in
- Height 1.50 in
- Color Yellow
- Application Industrial Applications
- Torsion Spring Mechanism (Flip Lids) Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # WTCVS-30
- Zoro # G4075995
- UPC # 78477523780
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 11.3750 in |
Height | 1.50 in |
Details
Color | Yellow |
Application | Industrial Applications |
Torsion Spring Mechanism (Flip Lids) | Stainless Steel |
Environment | Wet |
Cover/Lid | Valox PBT |
Mounting Screws | Stainless Steel |
Gasket | Santoprene TPV |
Enclosure Rating | NEMA 4, 4X, 12 IEC IP66 |
Accessory Type | Cover |
Standard | IP66 Rated |
Type | Replacement Cover |
Description
Wetguard Replacement Cover and Gasket for all 30 Amp Locking Single Inlets and Outlets, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Run Thread, 3/4 in. x 36 in., GRC (117170)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2S5)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/4", Mall Iron (3305)
- HUBBELL 15A Midget Locking Flanged Inlet 2P 2W 120VAC (HBL7467)
- LEVITON DPLX OUTLT MID WHT1G, 10PK (PJ8-WM)
- LEVITON Receptacle Duplx 15A Wht (05320-0WS)
- LEVITON RECEPT DUPLX 4""COVER BRN (05042-000)
- LEVITON Receptacle (8300-HLR)
- LEVITON Receptacle (16362-OIG)
- LEVITON Receptacle (5361-IG)
- HUBBELL USB Receptacle, Ivory, 1/2 hp (USB15CPDI)
- Leviton Duplex Straight Blade Receptacles